Leviton T5820-GY Straight Blade Duplex Receptacle, 20A, 125V, Residential Grade, Self-Grounding, Gray | Graybar Store
     
Leviton - Straight Blade Duplex Receptacle, 20A, 125V, Residential Grade, Self-Grounding, Gray - T5820-GY
+ / - Hover over image to Zoom
Other Views

    Straight Blade Duplex Receptacle, 20A, 125V, Residential Grade, Self-Grounding, Gray

    Manufacturer: Leviton
    Manufacturer #: T5820-GY
    SKU: 25641984
    $4.82
    Checking Pricing
         
    Color:Grey
    Number of Poles:2-Pole
    Number of Wires:3-Wire
    Standard:NOM Certified;Nema 5-20R;CSA Certified;UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5820-GY
    • Color Grey
    • UNSPSC 39111503
    • Materials Thermoplastic Nylon
    • Standard NOM Certified;Nema 5-20R;CSA Certified;UL Listed
    Product Overview:
    Straight Blade Duplex Receptacle, 20A, 125V, Residential Grade, Self-Grounding, Gray