Panduit T50F-X0 Spiral Wrap, 10 ft., .50 in. | Graybar Store
Panduit - Spiral Wrap, 10 ft., .50 in. - T50F-X0
+ / - Hover over image to Zoom
Other Views

    Spiral Wrap, 10 ft., .50 in.

    Manufacturer: Panduit
    Manufacturer #: T50F-X0
    SKU: 94037663
    $22.35
    Checking Pricing
         
    Color:Black
    Material:Weather Resistant Polyethylene
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T50F-X0
    • Color Black
    • Application Provides cable and hose abrasion protection
    • UNSPSC 39131604
    • Material Weather Resistant Polyethylene
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .50" (12.7mm) x 10', weather resistant polyethylene, black.