Panduit T50F-TL Spiral Wrap, 250 ft., .50 in. | Graybar Store
Panduit - Spiral Wrap, 250 ft., .50 in. - T50F-TL
+ / - Hover over image to Zoom
Other Views

    Spiral Wrap, 250 ft., .50 in.

    Manufacturer: Panduit
    Manufacturer #: T50F-TL
    SKU: 89088444
    $382.32
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T50F-TL
    • UNSPSC 39131604
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .50" (12.7mm) x 250', polyethylene, natural. ""