GE Lighting F54T5/841/WM/ECO T5 Watt-Miser® Ecolux ® High Output | Graybar Store
     
GE Lighting - T5 Watt-Miser® Ecolux ® High Output - F54T5/841/WM/ECO
+ / - Hover over image to Zoom
Other Views

    T5 Watt-Miser® Ecolux ® High Output

    Manufacturer: GE Lighting
    Manufacturer #: F54T5/841/WM/ECO
    SKU: 25170310
    $10.87
    Checking Pricing
         
    Wattage:51
    Rated Life (Hour):30000
    Initial/Mean Lumens:5000/4600
    Color Temperature (Kelvin):4100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F54T5/841/WM/ECO
    • UNSPSC 39101605
    • Base Type G5
    • Bulb Shape T5
    • Color Temperature (Kelvin) 4100
    • Initial/Mean Lumens 5000/4600
    Product Overview:
    Ecolux® Watt-Miser® Starcoat® 51W T5 linear fluorescent lamp with G5 base, color temperature 4100K, 30000 rated life hours, initial/mean lumens 5000/4600 for energy saving applications.
    • CRI 85
    • High Color Rendering
    • Energy Savings
    • Reduced Wattage
    • Rated Life at 3 hours is 30000 hours
    • Rated Life at 12 hours is 36000 hours
    • Alternate Part Number: 71629