GE Lighting F21W/T5/841/ECO 46687-Ecolux® Starcoat® Fluorescent Lamp, T5 High Efficiency, Miniature Bi-Pin (G5) Base, 33.4 in., 21W, 4100K | Graybar Store
     
GE Lighting - 46687-Ecolux® Starcoat® Fluorescent Lamp, T5 High Efficiency, Miniature Bi-Pin (G5) Base, 33.4 in., 21W, 4100K - F21W/T5/841/ECO
+ / - Hover over image to Zoom
Other Views

    46687-Ecolux® Starcoat® Fluorescent Lamp, T5 High Efficiency, Miniature Bi-Pin (G5) Base, 33.4 in., 21W, 4100K

    Manufacturer: GE Lighting
    Manufacturer #: F21W/T5/841/ECO
    SKU: 25011860
    $12.96
    Checking Pricing
    Items sold in feet or each.
         
    Wattage:21
    Rated Life (Hour):30000
    Initial/Mean Lumens:2100/1930
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:46687
    Initial Lumens:2100
    Brand or Series:Ecolux® Starcoat®
    CRI:85
    Length:33.4 in.
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F21W/T5/841/ECO
    • Color White
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. 46687
    • Base Type Miniature Bi-Pin (G5)
    • Brand or Series Ecolux® Starcoat®
    • Bulb Shape T5
    • Color Temperature (Kelvin) 4100
    • CRI 85
    • Initial Lumens 2100
    • Initial/Mean Lumens 2100/1930
    • Length 33.4 in.
    • Rated Life (Hour) 30000
    • Wattage 21
    • SKU Spec Sheet
      F21W/T5/841/ECO Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Ecolux® Starcoat® 21W T5 linear fluorescent lamp with G5 base, color temperature 4100K, 30000 rated life hours, initial/mean lumens 2100/1930 for full wattage applications.
    The characteristics of fluorescent lamps vary widely according to lamp type but they generally have the following advantages:

    Low Operating Costs

    • Efficient fluorescent lamps can cost significantly less to operate over their lifetime than incandescent lamps.

    Long life

    • Life ratings for fluorescent lamps range from 36,000 to 55,000 hours based on the industry standard of 3 burning hours per start.

    Flexibility

    • Fluorescent lamps area available in a wide range of sizes, shapes, performance and wattage ratings