GE Lighting F54T5841HOECOCVG 48458-covRguard® Fluorescent Lamp, T5 High Output, Miniature Bi-Pin (G5) Base, 45.2 in., 54W, 4100K | Graybar Store
     
GE Lighting - 48458-covRguard® Fluorescent Lamp, T5 High Output, Miniature Bi-Pin (G5) Base, 45.2 in., 54W, 4100K - F54T5841HOECOCVG
+ / - Hover over image to Zoom
Other Views

    48458-covRguard® Fluorescent Lamp, T5 High Output, Miniature Bi-Pin (G5) Base, 45.2 in., 54W, 4100K

    Manufacturer: GE Lighting
    Manufacturer #: F54T5841HOECOCVG
    SKU: 25064591
    $19.97
    Checking Pricing
    Items sold in feet or each.
         
    Wattage:54
    Rated Life (Hour):30000
    Initial/Mean Lumens:4850/4560
    Color Temperature (Kelvin):4100
    Color:White
    Initial Lumens:4850
    Alternate Manufacturer Part No.:48458
    Brand or Series:covRguard®
    CRI:85
    Length:45.2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F54T5841HOECOCVG
    • Color White
    • UNSPSC 39101605
    • Alternate Manufacturer Part No. 48458
    • Base Type Miniature Bi-Pin (G5)
    • Brand or Series covRguard®
    • Bulb Shape T5
    • Color Temperature (Kelvin) 4100
    • CRI 85
    • Initial Lumens 4850
    • Initial/Mean Lumens 4850/4560
    • Length 45.2 in.
    • Rated Life (Hour) 30000
    • Wattage 54
    • SKU Spec Sheet
      F54T5841HOECOCVG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Ecolux® covRguard® Starcoat® 54W T5 linear fluorescent lamp with G5 base, color temperature 4100K, 30000 rated life hours shatter-resistant lighting applications.
    The characteristics of fluorescent lamps vary widely according to lamp type but they generally have the following advantages:

    Low Operating Costs

    • Efficient fluorescent lamps can cost significantly less to operate over their lifetime than incandescent lamps.

    Long life

    • Life ratings for fluorescent lamps range from 36,000 to 55,000 hours based on the industry standard of 3 burning hours per start.

    Flexibility

    • Fluorescent lamps area available in a wide range of sizes, shapes, performance and wattage ratings