GE Lighting GEN_4-Pin High Lumen Biax | Graybar Store
     
GE Lighting - GEN_4-Pin High Lumen Biax
+ / - Hover over image to Zoom
Other Views

    GEN_4-Pin High Lumen Biax

    Manufacturer: GE Lighting
         

    Plug-in 4-pin high lumen Biax™ compact fluorescent lamp with 2G11 base.

    • Manufacturer GE Lighting
    • Base Type 4-Pin (2G11)
    • Bulb Shape T5
    • Lamp Type 4-Pin High Lumen Biax
    Select Filter Options Below ( 27 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Packaging
    Rated Life (Hour)
    Wattage
    Length
    CRI
    Alternate Manufacturer Part No.
    Additional Features
    Initial/Mean Lumens
    Price
    F39BXSPX35RS10PK
    88111769
    3500
    12000
    39
    16.5 in.
    82
    15867
    2850/2510
    $14.00 / EA
    SKU
    88111769
    Color Temperature (Kelvin)
    3500
    Packaging
    Rated Life (Hour)
    12000
    Wattage
    39
    Length
    16.5 in.
    CRI
    82
    Alternate Manufacturer Part No.
    15867
    Additional Features
    Initial/Mean Lumens
    2850/2510
    $14.00 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F40/30BX/SPX35
    88311228
    3500
    20000
    40
    22.5 in.
    82
    16648
    3150/2840
    $11.96 / EA
    SKU
    88311228
    Color Temperature (Kelvin)
    3500
    Packaging
    Rated Life (Hour)
    20000
    Wattage
    40
    Length
    22.5 in.
    CRI
    82
    Alternate Manufacturer Part No.
    16648
    Additional Features
    Initial/Mean Lumens
    3150/2840
    $11.96 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F40/30BX/SPX30
    88311233
    3000
    20000
    40
    22.5 in.
    82
    16953
    3150/2840
    $12.60 / EA
    SKU
    88311233
    Color Temperature (Kelvin)
    3000
    Packaging
    Rated Life (Hour)
    20000
    Wattage
    40
    Length
    22.5 in.
    CRI
    82
    Alternate Manufacturer Part No.
    16953
    Additional Features
    Initial/Mean Lumens
    3150/2840
    $12.60 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F27BXSPX35RS10PK
    88311235
    3500
    40 Per Case
    12000
    27
    12.8 in.
    82
    16948
    1800/1620
    $13.30 / EA
    SKU
    88311235
    Color Temperature (Kelvin)
    3500
    Packaging
    40 Per Case
    Rated Life (Hour)
    12000
    Wattage
    27
    Length
    12.8 in.
    CRI
    82
    Alternate Manufacturer Part No.
    16948
    Additional Features
    Initial/Mean Lumens
    1800/1620
    $13.30 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F39BXSPX41RS10PK
    88312602
    4100
    12000
    39
    16.5 in.
    82
    16952
    2850/2510
    $13.85 / EA
    SKU
    88312602
    Color Temperature (Kelvin)
    4100
    Packaging
    Rated Life (Hour)
    12000
    Wattage
    39
    Length
    16.5 in.
    CRI
    82
    Alternate Manufacturer Part No.
    16952
    Additional Features
    Initial/Mean Lumens
    2850/2510
    $13.85 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F40/30BX/SPX41
    88312603
    4100
    20000
    40
    22.5 in.
    82
    16954
    3150/2840
    $11.56 / EA
    SKU
    88312603
    Color Temperature (Kelvin)
    4100
    Packaging
    Rated Life (Hour)
    20000
    Wattage
    40
    Length
    22.5 in.
    CRI
    82
    Alternate Manufacturer Part No.
    16954
    Additional Features
    Initial/Mean Lumens
    3150/2840
    $11.56 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F40/30BXSPX35-36
    92100264
    3500
    20000
    40
    22.5 in.
    82
    20446
    3150/2840
    $13.81 / EA
    SKU
    92100264
    Color Temperature (Kelvin)
    3500
    Packaging
    Rated Life (Hour)
    20000
    Wattage
    40
    Length
    22.5 in.
    CRI
    82
    Alternate Manufacturer Part No.
    20446
    Additional Features
    Initial/Mean Lumens
    3150/2840
    $13.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F40/30BXSPX30-36
    94009368
    3000
    20000
    40
    22.5 in.
    82
    20444
    3150/2840
    $13.81 / EA
    SKU
    94009368
    Color Temperature (Kelvin)
    3000
    Packaging
    Rated Life (Hour)
    20000
    Wattage
    40
    Length
    22.5 in.
    CRI
    82
    Alternate Manufacturer Part No.
    20444
    Additional Features
    Initial/Mean Lumens
    3150/2840
    $13.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F40/30BXSPX41-36
    94009369
    4100
    20000
    40
    22.5 in.
    82
    20447
    3150/2840
    $13.81 / EA
    SKU
    94009369
    Color Temperature (Kelvin)
    4100
    Packaging
    Rated Life (Hour)
    20000
    Wattage
    40
    Length
    22.5 in.
    CRI
    82
    Alternate Manufacturer Part No.
    20447
    Additional Features
    Initial/Mean Lumens
    3150/2840
    $13.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F50BXSPX41RS10PK
    92042196
    4100
    40 Per Case
    20000
    50
    22.5 in.
    82
    20900
    4000/3400
    $20.48 / EA
    SKU
    92042196
    Color Temperature (Kelvin)
    4100
    Packaging
    40 Per Case
    Rated Life (Hour)
    20000
    Wattage
    50
    Length
    22.5 in.
    CRI
    82
    Alternate Manufacturer Part No.
    20900
    Additional Features
    Initial/Mean Lumens
    4000/3400
    $20.48 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F55BX/840
    99660196
    4100
    25 Per Case
    20000
    55
    20.7 in.
    82
    31953
    4800/4080
    $11.28 / EA
    SKU
    99660196
    Color Temperature (Kelvin)
    4100
    Packaging
    25 Per Case
    Rated Life (Hour)
    20000
    Wattage
    55
    Length
    20.7 in.
    CRI
    82
    Alternate Manufacturer Part No.
    31953
    Additional Features
    Initial/Mean Lumens
    4800/4080
    $11.28 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F18BX/SPX30 10PK
    88111671
    3000
    40 Per Case
    10000
    18
    9 in.
    82
    16649
    1200/1080
    $14.17 / EA
    SKU
    88111671
    Color Temperature (Kelvin)
    3000
    Packaging
    40 Per Case
    Rated Life (Hour)
    10000
    Wattage
    18
    Length
    9 in.
    CRI
    82
    Alternate Manufacturer Part No.
    16649
    Additional Features
    Initial/Mean Lumens
    1200/1080
    $14.17 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F55BX/835
    99660195
    3500
    25 Per Case
    20000
    55
    20.7 in.
    82
    31952
    4800/4080
    $12.38 / EA
    SKU
    99660195
    Color Temperature (Kelvin)
    3500
    Packaging
    25 Per Case
    Rated Life (Hour)
    20000
    Wattage
    55
    Length
    20.7 in.
    CRI
    82
    Alternate Manufacturer Part No.
    31952
    Additional Features
    Initial/Mean Lumens
    4800/4080
    $12.38 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F55BX/830
    99660194
    3000
    25 Per Case
    20000
    55
    20.7 in.
    82
    31951
    4800/4080
    $20.49 / EA
    SKU
    99660194
    Color Temperature (Kelvin)
    3000
    Packaging
    25 Per Case
    Rated Life (Hour)
    20000
    Wattage
    55
    Length
    20.7 in.
    CRI
    82
    Alternate Manufacturer Part No.
    31951
    Additional Features
    Initial/Mean Lumens
    4800/4080
    $20.49 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F18BX/SPX35 10PK
    88111672
    3500
    40 Per Case
    10000
    18
    9 in.
    82
    16053
    1200/1080
    $19.31 / EA
    SKU
    88111672
    Color Temperature (Kelvin)
    3500
    Packaging
    40 Per Case
    Rated Life (Hour)
    10000
    Wattage
    18
    Length
    9 in.
    CRI
    82
    Alternate Manufacturer Part No.
    16053
    Additional Features
    Initial/Mean Lumens
    1200/1080
    $19.31 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F27BXSPX30RS10PK
    88311234
    3000
    40 Per Case
    12000
    27
    12.8 in.
    82
    16944
    1800/1620
    $20.41 / EA
    SKU
    88311234
    Color Temperature (Kelvin)
    3000
    Packaging
    40 Per Case
    Rated Life (Hour)
    12000
    Wattage
    27
    Length
    12.8 in.
    CRI
    82
    Alternate Manufacturer Part No.
    16944
    Additional Features
    Initial/Mean Lumens
    1800/1620
    $20.41 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F40/25BX835IS/WM
    25249982
    3500
    40 Per Case
    20000
    25
    21.5 in.
    82
    75400
    2600/2400
    $16.91 / EA
    SKU
    25249982
    Color Temperature (Kelvin)
    3500
    Packaging
    40 Per Case
    Rated Life (Hour)
    20000
    Wattage
    25
    Length
    21.5 in.
    CRI
    82
    Alternate Manufacturer Part No.
    75400
    Additional Features
    Initial/Mean Lumens
    2600/2400
    $16.91 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F18BXSPX35RS10PK
    88311230
    3500
    40 Per Case
    20000
    18
    10.5 in.
    82
    17175
    1250/1130
    $19.05 / EA
    SKU
    88311230
    Color Temperature (Kelvin)
    3500
    Packaging
    40 Per Case
    Rated Life (Hour)
    20000
    Wattage
    18
    Length
    10.5 in.
    CRI
    82
    Alternate Manufacturer Part No.
    17175
    Additional Features
    Initial/Mean Lumens
    1250/1130
    $19.05 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F50BXSPX35RS10PK
    91030642
    3500
    40 Per Case
    20000
    50
    22.5 in.
    82
    20899
    4000/3400
    $20.48 / EA
    SKU
    91030642
    Color Temperature (Kelvin)
    3500
    Packaging
    40 Per Case
    Rated Life (Hour)
    20000
    Wattage
    50
    Length
    22.5 in.
    CRI
    82
    Alternate Manufacturer Part No.
    20899
    Additional Features
    Initial/Mean Lumens
    4000/3400
    $20.48 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F40/25BX830IS/WM
    25249983
    3000
    40 Per Case
    20000
    25
    21.5 in.
    82
    75399
    2600/2400
    $16.91 / EA
    SKU
    25249983
    Color Temperature (Kelvin)
    3000
    Packaging
    40 Per Case
    Rated Life (Hour)
    20000
    Wattage
    25
    Length
    21.5 in.
    CRI
    82
    Alternate Manufacturer Part No.
    75399
    Additional Features
    Initial/Mean Lumens
    2600/2400
    $16.91 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F18BX/SPX41 10PK
    88312604
    4100
    40 Per Case
    10000
    18
    9 in.
    82
    16940
    1200/1080
    $12.28 / EA
    SKU
    88312604
    Color Temperature (Kelvin)
    4100
    Packaging
    40 Per Case
    Rated Life (Hour)
    10000
    Wattage
    18
    Length
    9 in.
    CRI
    82
    Alternate Manufacturer Part No.
    16940
    Additional Features
    Initial/Mean Lumens
    1200/1080
    $12.28 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F27BXSPX41RS10PK
    88311232
    4100
    40 Per Case
    12000
    27
    12.8 in.
    82
    16951
    1800/1620
    $19.66 / EA
    SKU
    88311232
    Color Temperature (Kelvin)
    4100
    Packaging
    40 Per Case
    Rated Life (Hour)
    12000
    Wattage
    27
    Length
    12.8 in.
    CRI
    82
    Alternate Manufacturer Part No.
    16951
    Additional Features
    Initial/Mean Lumens
    1800/1620
    $19.66 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F40/25BX841IS/WM
    25253491
    4100
    40 Per Case
    20000
    25
    21.5 in.
    82
    75401
    2600/2400
    $16.91 / EA
    SKU
    25253491
    Color Temperature (Kelvin)
    4100
    Packaging
    40 Per Case
    Rated Life (Hour)
    20000
    Wattage
    25
    Length
    21.5 in.
    CRI
    82
    Alternate Manufacturer Part No.
    75401
    Additional Features
    Initial/Mean Lumens
    2600/2400
    $16.91 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F39BXSPX30RS10PK
    88111768
    3000
    40 Per Case
    12000
    39
    16.5 in.
    82
    16538
    2850/2510
    $18.58 / EA
    SKU
    88111768
    Color Temperature (Kelvin)
    3000
    Packaging
    40 Per Case
    Rated Life (Hour)
    12000
    Wattage
    39
    Length
    16.5 in.
    CRI
    82
    Alternate Manufacturer Part No.
    16538
    Additional Features
    Initial/Mean Lumens
    2850/2510
    $18.58 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F40/30BX/SPX50RS
    93163078
    5000
    36 Per Case
    20000
    40
    22.5 in.
    80
    10490
    2900/2700
    $13.81 / EA
    SKU
    93163078
    Color Temperature (Kelvin)
    5000
    Packaging
    36 Per Case
    Rated Life (Hour)
    20000
    Wattage
    40
    Length
    22.5 in.
    CRI
    80
    Alternate Manufacturer Part No.
    10490
    Additional Features
    Initial/Mean Lumens
    2900/2700
    $13.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F50BXSPX30RS10PK
    92042198
    3000
    40 Per Case
    20000
    50
    22.5 in.
    82
    20898
    Hospitality; Office; Restaurant; Warehouse
    4000/3400
    $20.48 / EA
    SKU
    92042198
    Color Temperature (Kelvin)
    3000
    Packaging
    40 Per Case
    Rated Life (Hour)
    20000
    Wattage
    50
    Length
    22.5 in.
    CRI
    82
    Alternate Manufacturer Part No.
    20898
    Additional Features
    Hospitality; Office; Restaurant; Warehouse
    Initial/Mean Lumens
    4000/3400
    $20.48 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F18BX/SPX65/RS
    95045509
    6500
    40 Per Case
    20000
    18
    10.5 in.
    82
    12521
    1160/1050
    $18.29 / EA
    SKU
    95045509
    Color Temperature (Kelvin)
    6500
    Packaging
    40 Per Case
    Rated Life (Hour)
    20000
    Wattage
    18
    Length
    10.5 in.
    CRI
    82
    Alternate Manufacturer Part No.
    12521
    Additional Features
    Initial/Mean Lumens
    1160/1050
    $18.29 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock