Siemon T4A-S05M-B02L Copper Patch Cables, 16.4 ft., Ivory (Jacket), White (Boot), Shielded, RJ-45, Cat 6A | Graybar Store
     
Siemon - Copper Patch Cables, 16.4 ft., Ivory (Jacket), White (Boot), Shielded, RJ-45, Cat 6A - T4A-S05M-B02L
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 16.4 ft., Ivory (Jacket), White (Boot), Shielded, RJ-45, Cat 6A

    Manufacturer: Siemon
    Manufacturer #: T4A-S05M-B02L
    SKU: 25110650
    $29.65
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Length (Feet):16.4
    Color:Ivory (Jacket), White (Boot)
    Shielding:Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # T4A-S05M-B02L
    • Color Ivory (Jacket), White (Boot)
    • Connectors RJ-45
    • Shielding Shielded
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Termination Style Crimp
    • Length (Feet) 16.4
    • Mounting Plug-In Mount
    • Wiring Configuration T568B
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Copper Patch Cables, Cat 6A, Plug-In Mount, Crimp, T568B, 16.4 ft, Ivory (Jacket), White (Boot), Shielded, RJ-45