Panduit T45WCWH Surface-Mounted Raceway Fitting, PVC, T-45 Series, Offset Box and Bracket, 5.78 x 1.46 x 5.17 in, 1 per Package, 10 per Package | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, PVC, T-45 Series, Offset Box and Bracket, 5.78 x 1.46 x 5.17 in, 1 per Package, 10 per Package - T45WCWH
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, PVC, T-45 Series, Offset Box and Bracket, 5.78 x 1.46 x 5.17 in, 1 per Package, 10 per Package

    Manufacturer: Panduit
    Manufacturer #: T45WCWH
    SKU: 25118677
    $17.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:CE Compliant, CSA 22.2 No.62-93, RoHS Compliant, UL Listed, UL5A Listed
    Dimensions (Inches):5.78 x 1.46 x 5.17
    Length:5.78 in.
    Overall Length (Inches):5.78
    Use With:NEMA Standard 70mm Screw-On Faceplates, Pan-Way® Electrical Snap-On Faceplates
    Fitting Type:Offset Box and Bracket
    Dimensions:5.78 x 1.46 x 5.17 in
    Packaging:1 per Package, 10 per Package
    Material:PVC
    Height:5.17 in.
    Width:1.46 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T45WCWH
    • Dimensions 5.78 x 1.46 x 5.17 in
    • UNSPSC 39131709
    • Additional Features CE Compliant, CSA 22.2 No.62-93, RoHS Compliant, UL Listed, UL5A Listed
    • Dimensions (Inches) 5.78 x 1.46 x 5.17
    • Fitting Type Offset Box and Bracket
    • Height 5.17 in.
    • Length 5.78 in.
    • Materials PVC
    • Overall Length (Inches) 5.78
    • Series T-45
    • Width 1.46 in.
    • Material PVC
    • Packaging 1 per Package, 10 per Package
    • Use With NEMA Standard 70mm Screw-On Faceplates, Pan-Way® Electrical Snap-On Faceplates
    • SKU Spec Sheet
      T45WCWH Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Offset box and bracket for use with NEMA Standard 70mm Screw-On Faceplates or Pan-Way® Electrical Snap-On Faceplates. White.