Panduit T45RLDEI Surface-Mounted Raceway Fitting, T-45 Series, Reducer Fitting, 2.92 x 2.55 x 1.32 in, 1 per Package, 10 per Package, PVC | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, T-45 Series, Reducer Fitting, 2.92 x 2.55 x 1.32 in, 1 per Package, 10 per Package, PVC - T45RLDEI
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, T-45 Series, Reducer Fitting, 2.92 x 2.55 x 1.32 in, 1 per Package, 10 per Package, PVC

    Manufacturer: Panduit
    Manufacturer #: T45RLDEI
    SKU: 99555972
    $10.37
    Checking Pricing
         
    Quick Order:Y
    Additional Features:CE Compliant, CSA 22.2 No.62-93, RoHS Compliant, UL Listed, UL5A Listed
    Dimensions (Inches):2.92 x 2.55 x 1.32
    Height (Inches):1.32
    Length:2.92 in
    Overall Length (Inches):2.92
    Use With:Multichannel Raceway
    Width (Inches):2.55
    Fitting Type:Reducer Fitting
    Dimensions:2.92 x 2.55 x 1.32 in
    Packaging:1 per Package, 10 per Package
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T45RLDEI
    • Dimensions 2.92 x 2.55 x 1.32 in
    • UNSPSC 39131709
    • Additional Features CE Compliant, CSA 22.2 No.62-93, RoHS Compliant, UL Listed, UL5A Listed
    • Dimensions (Inches) 2.92 x 2.55 x 1.32
    • Fitting Type Reducer Fitting
    • Height (Inches) 1.32
    • Length 2.92 in
    • Materials PVC
    Product Overview:
    T-45 reducer fitting to LD10 raceway, Electric Ivory.