Panduit T45RAWH Surface-Mounted Raceway Fitting, 90 °, PVC, T-45 Series, Right Angle Fitting, 4.52 x 2.57 x 1.25 in | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, 90 °, PVC, T-45 Series, Right Angle Fitting, 4.52 x 2.57 x 1.25 in - T45RAWH
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, 90 °, PVC, T-45 Series, Right Angle Fitting, 4.52 x 2.57 x 1.25 in

    Manufacturer: Panduit
    Manufacturer #: T45RAWH
    SKU: 25118673
    $8.66
    Checking Pricing
         
    Quick Order:Y
    Additional Features:CE Compliant, CSA 22.2 No.62-93, RoHS Compliant, UL Listed, UL5A Listed
    Dimensions (Inches):4.52 x 2.57 x 1.25
    Length:4.52 in.
    Overall Length (Inches):4.52
    Use With:Multichannel Raceway
    Fitting Type:Right Angle Fitting
    Dimensions:4.52 x 2.57 x 1.25 in
    Packaging:1 per Package, 10 per Package
    Material:PVC
    Height:1.25 in.
    Width:2.57 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T45RAWH
    • Dimensions 4.52 x 2.57 x 1.25 in
    • UNSPSC 39131709
    • Additional Features CE Compliant, CSA 22.2 No.62-93, RoHS Compliant, UL Listed, UL5A Listed
    • Body Type 90 °
    • Dimensions (Inches) 4.52 x 2.57 x 1.25
    • Fitting Type Right Angle Fitting
    • Height 1.25 in.
    • Length 4.52 in.
    • Materials PVC
    • Overall Length (Inches) 4.52
    • Series T-45
    • Width 2.57 in.
    • Material PVC
    • Packaging 1 per Package, 10 per Package
    • Use With Multichannel Raceway
    • SKU Spec Sheet
      T45RAWH Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    T-45 right angle fitting at 90° flat junction, White.