Panduit T45ICWH Surface-Mounted Raceway Fitting, PVC, T-45 Series, Inside Corner Fitting, 2.9 x 2.63 x 1.3 in, 1 per Package, 10 per Package | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, PVC, T-45 Series, Inside Corner Fitting, 2.9 x 2.63 x 1.3 in, 1 per Package, 10 per Package - T45ICWH
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, PVC, T-45 Series, Inside Corner Fitting, 2.9 x 2.63 x 1.3 in, 1 per Package, 10 per Package

    Manufacturer: Panduit
    Manufacturer #: T45ICWH
    SKU: 25111180
    $8.66
    Checking Pricing
         
    Quick Order:Y
    Additional Features:CE Compliant, CSA 22.2 No.62-93, RoHS Compliant, UL Listed, UL5A Listed
    Dimensions (Inches):2.9 x 2.63 x 1.3
    Length:2.9 in.
    Overall Length (Inches):2.9
    Use With:Multichannel Raceway
    Fitting Type:Inside Corner Fitting
    Dimensions:2.9 x 2.63 x 1.3 in
    Packaging:1 per Package, 10 per Package
    Material:PVC
    Height:1.3 in.
    Width:2.63 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T45ICWH
    • Dimensions 2.9 x 2.63 x 1.3 in
    • UNSPSC 39131709
    • Additional Features CE Compliant, CSA 22.2 No.62-93, RoHS Compliant, UL Listed, UL5A Listed
    • Dimensions (Inches) 2.9 x 2.63 x 1.3
    • Fitting Type Inside Corner Fitting
    • Height 1.3 in.
    • Length 2.9 in.
    • Materials PVC
    • Overall Length (Inches) 2.9
    • Series T-45
    • Width 2.63 in.
    • Material PVC
    • Packaging 1 per Package, 10 per Package
    • Use With Multichannel Raceway
    • SKU Spec Sheet
      T45ICWH Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    T-45 inside corner fitting, White.