Panduit T45EEWH Surface-Mounted Raceway Fitting, PVC, T-45 Series, Entrance End Fitting, 7.39 x 5.64 x 2.86 in, 1 per Package, 10 per Package | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, PVC, T-45 Series, Entrance End Fitting, 7.39 x 5.64 x 2.86 in, 1 per Package, 10 per Package - T45EEWH
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, PVC, T-45 Series, Entrance End Fitting, 7.39 x 5.64 x 2.86 in, 1 per Package, 10 per Package

    Manufacturer: Panduit
    Manufacturer #: T45EEWH
    SKU: 25118669
    $17.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:CE Compliant, CSA 22.2 No.62-93, RoHS Compliant, UL Listed, UL5A Listed
    Dimensions (Inches):7.39 x 5.64 x 2.86
    Length:7.39 in.
    Overall Length (Inches):7.39
    Use With:Multichannel Raceway
    Fitting Type:Entrance End Fitting
    Dimensions:7.39 x 5.64 x 2.86 in
    Packaging:1 per Package, 10 per Package
    Material:PVC
    Height:2.86 in.
    Width:5.64 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T45EEWH
    • Dimensions 7.39 x 5.64 x 2.86 in
    • UNSPSC 39131709
    • Additional Features CE Compliant, CSA 22.2 No.62-93, RoHS Compliant, UL Listed, UL5A Listed
    • Dimensions (Inches) 7.39 x 5.64 x 2.86
    • Fitting Type Entrance End Fitting
    • Height 2.86 in.
    • Length 7.39 in.
    • Materials PVC
    • Overall Length (Inches) 7.39
    • Series T-45
    • Width 5.64 in.
    • Material PVC
    • Packaging 1 per Package, 10 per Package
    • Use With Multichannel Raceway
    • SKU Spec Sheet
      T45EEWH Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    T-45 entrance end fitting. With knockouts for 1/2, 3/4, 1 and 1 1/4 conduit which allows entry from ceiling or wall, White.