Panduit T45BEI10-A Surface-Mounted Raceway, PVC, T-45 Series, 10 ft L, 10 ft x 2.38 in x 0.73 in, Base Mount, Ivory, 10 ft x 2.38 in x 0.73 in in. | Graybar Store
     
Panduit - Surface-Mounted Raceway, PVC, T-45 Series, 10 ft L, 10 ft x 2.38 in x 0.73 in, Base Mount, Ivory, 10 ft x 2.38 in x 0.73 in in. - T45BEI10-A
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway, PVC, T-45 Series, 10 ft L, 10 ft x 2.38 in x 0.73 in, Base Mount, Ivory, 10 ft x 2.38 in x 0.73 in in.

    Manufacturer: Panduit
    Manufacturer #: T45BEI10-A
    SKU: 22117944
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Ivory
    Dimensions (Inches):10 ft x 2.38 in x 0.73 in
    Height (Inches):0.73
    Width (Inches):2.38
    Length:10 ft. L
    Dimensions:10 ft x 2.38 in x 0.73 in
    Mounting Type:Base Mount
    Additional Features:CE Compliant, CSA 22.2 No.62-93 Certified, RoHS Compliant, UL Listed, UL5A Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T45BEI10-A
    • Color Ivory
    • Dimensions 10 ft x 2.38 in x 0.73 in
    • Type Raceway
    • UNSPSC 39131709
    • Additional Features CE Compliant, CSA 22.2 No.62-93 Certified, RoHS Compliant, UL Listed, UL5A Listed
    • Dimensions (Inches) 10 ft x 2.38 in x 0.73 in
    • Height (Inches) 0.73
    Product Overview:
    T-45