Crouse Hinds (Eaton) T45 MTC EMT Type T Conduit Body and Cover, 1-1/4 in. | Graybar Store
Crouse Hinds (Eaton) - EMT Type T Conduit Body and Cover, 1-1/4 in. - T45 MTC
+ / - Hover over image to Zoom
Other Views

    EMT Type T Conduit Body and Cover, 1-1/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: T45 MTC
    SKU: 99426747
    $67.68
    Checking Pricing
         
    Brand or Series:Series 5
    Color / Finish:Epoxy Powder Painted
    Height (Inches):2.73 In
    Length:8.45 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # T45 MTC
    • Application Rigid/IMC/EMT Conduit
    • Type T
    • UNSPSC 39131708
    • Brand or Series Series 5
    • Color / Finish Epoxy Powder Painted
    Product Overview:
    1-1/4 D/C Cu-Fr Aluminum T Conduit Body With Gasket
    1-1/4 D/C CU-FR ALUMINUM T CONDUIT BODY WITH GASKET