Hubbell Power Systems T4033418 Tester, 600V to 69kV ARVI OH/URD Kit | Graybar Store
     
Hubbell Power Systems - Tester, 600V to 69kV ARVI OH/URD Kit - T4033418
+ / - Hover over image to Zoom
Other Views

    Tester, 600V to 69kV ARVI OH/URD Kit

    Manufacturer: Hubbell Power Systems
    Manufacturer #: T4033418
    SKU: 25023287
    $0.00
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # T4033418
    • UNSPSC 39122103
    Product Overview:
    Auto Ranging Voltage Indicator Kit, eliminates need for a selector switch.
    Displays the approximate line-toline voltage class with the automaticranging function. Use to determine if a line is de-energized, carrying less than normal system voltage, or energized at full system voltage. Attaches to an Epoxiglas® insulating universal handle. Begins testing at 480 volts and holds the display of these voltage classes: 600V, 4kV, 15kV, 25kV, 35kV or 69kV phase-to-phase. Shepherd Hook probe is included.