GE Lighting Compact Fluorescent Lamp, T4, 4-Pin Double Biax®, (G24q-3) Base | Graybar Store
     
GE Lighting - Compact Fluorescent Lamp, T4, 4-Pin Double Biax®, (G24q-3) Base
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, T4, 4-Pin Double Biax®, (G24q-3) Base

    Manufacturer: GE Lighting
         

    Plug-in 4-Pin double Biax™ T4 compact fluorescent lamp with a G24q-3 base.

    • Manufacturer GE Lighting
    • Base Type G24q-3
    • Bulb Shape T4
    • Lamp Type CFL
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Length
    CRI
    Price
    F26DBX/835/ECO4P
    25079092
    26W
    17000
    1800
    3500
    97612
    1800/1530
    6.4 in.
    82
    $15.50 / EA
    SKU
    25079092
    Wattage
    26W
    Rated Life (Hour)
    17000
    Initial Lumens
    1800
    Color Temperature (Kelvin)
    3500
    Alternate Manufacturer Part No.
    97612
    Initial/Mean Lumens
    1800/1530
    Length
    6.4 in.
    CRI
    82
    $15.50 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F26DBX/841/ECO4P
    25079093
    26W
    17000
    1800
    4100
    97613
    1800/1530
    6.4 in.
    82
    $14.91 / EA
    SKU
    25079093
    Wattage
    26W
    Rated Life (Hour)
    17000
    Initial Lumens
    1800
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    97613
    Initial/Mean Lumens
    1800/1530
    Length
    6.4 in.
    CRI
    82
    $14.91 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F26DBX/830/ECO4P
    25082708
    26W
    17000
    1800
    3000
    97611
    1800/1530
    6.4 in.
    82
    $18.01 / EA
    SKU
    25082708
    Wattage
    26W
    Rated Life (Hour)
    17000
    Initial Lumens
    1800
    Color Temperature (Kelvin)
    3000
    Alternate Manufacturer Part No.
    97611
    Initial/Mean Lumens
    1800/1530
    Length
    6.4 in.
    CRI
    82
    $18.01 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F26DBX/827/ECO4P
    25084505
    26W
    17000
    1800
    2700
    97610
    1800/1530
    6.4 in.
    82
    $18.66 / EA
    SKU
    25084505
    Wattage
    26W
    Rated Life (Hour)
    17000
    Initial Lumens
    1800
    Color Temperature (Kelvin)
    2700
    Alternate Manufacturer Part No.
    97610
    Initial/Mean Lumens
    1800/1530
    Length
    6.4 in.
    CRI
    82
    $18.66 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock