GE Lighting Compact Fluorescent Lamp, T4, 4-Pin Double Biax®, (G24q-2) Base | Graybar Store
     
GE Lighting - Compact Fluorescent Lamp, T4, 4-Pin Double Biax®, (G24q-2) Base
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, T4, 4-Pin Double Biax®, (G24q-2) Base

    Manufacturer: GE Lighting
         

    Plug-in 4-Pin double Biax™ T4 compact fluorescent lamp with a G24q-2 base.

    • Manufacturer GE Lighting
    • Base Type G24q-2
    • Bulb Shape T4
    • Lamp Type CFL
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Packaging
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Length
    CRI
    Price
    F18DBX/835/ECO4P
    25082706
    18W
    17000
    1250
    3500
    97600
    1250/970
    5.8 in.
    82
    $14.49 / EA
    SKU
    25082706
    Wattage
    18W
    Rated Life (Hour)
    17000
    Initial Lumens
    1250
    Color Temperature (Kelvin)
    3500
    Packaging
    Alternate Manufacturer Part No.
    97600
    Initial/Mean Lumens
    1250/970
    Length
    5.8 in.
    CRI
    82
    $14.49 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F18DBX/841/ECO4P
    25082707
    18W
    17000
    1250
    4100
    97601
    1250/970
    5.8 in.
    82
    $19.18 / EA
    SKU
    25082707
    Wattage
    18W
    Rated Life (Hour)
    17000
    Initial Lumens
    1250
    Color Temperature (Kelvin)
    4100
    Packaging
    Alternate Manufacturer Part No.
    97601
    Initial/Mean Lumens
    1250/970
    Length
    5.8 in.
    CRI
    82
    $19.18 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F18DBX/830/ECO4P
    25082705
    18W
    17000
    1250
    3000
    50 per Case
    97599
    1250/970
    5.8 in.
    82
    $19.18 / EA
    SKU
    25082705
    Wattage
    18W
    Rated Life (Hour)
    17000
    Initial Lumens
    1250
    Color Temperature (Kelvin)
    3000
    Packaging
    50 per Case
    Alternate Manufacturer Part No.
    97599
    Initial/Mean Lumens
    1250/970
    Length
    5.8 in.
    CRI
    82
    $19.18 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F18DBX/827/ECO4P
    25084494
    18W
    17000
    1250
    2700
    50 per Case
    97598
    1250/970
    5.8 in.
    82
    $19.18 / EA
    SKU
    25084494
    Wattage
    18W
    Rated Life (Hour)
    17000
    Initial Lumens
    1250
    Color Temperature (Kelvin)
    2700
    Packaging
    50 per Case
    Alternate Manufacturer Part No.
    97598
    Initial/Mean Lumens
    1250/970
    Length
    5.8 in.
    CRI
    82
    $19.18 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock