GE Lighting Compact Fluorescent Lamp, T4, 4-Pin Double Biax®, (G24q-1) Base | Graybar Store
     
GE Lighting - Compact Fluorescent Lamp, T4, 4-Pin Double Biax®, (G24q-1) Base
+ / - Hover over image to Zoom
Other Views

    Compact Fluorescent Lamp, T4, 4-Pin Double Biax®, (G24q-1) Base

    Manufacturer: GE Lighting
         

    Plug-in 4-Pin double Biax™ T4 compact fluorescent lamp with a G24q-1 base.

    • Manufacturer GE Lighting
    • Base Type G24q-1
    • Bulb Shape T4
    • Lamp Type CFL
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Color Temperature (Kelvin)
    Packaging
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Length
    CRI
    Price
    F13DBX/827/ECO4P
    25082701
    13W
    17000
    900
    2700
    97594
    900/755
    5 in.
    82
    $14.25 / EA
    SKU
    25082701
    Wattage
    13W
    Rated Life (Hour)
    17000
    Initial Lumens
    900
    Color Temperature (Kelvin)
    2700
    Packaging
    Alternate Manufacturer Part No.
    97594
    Initial/Mean Lumens
    900/755
    Length
    5 in.
    CRI
    82
    $14.25 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F13DBX/835/ECO4P
    25082703
    13W
    17000
    900
    3500
    97596
    900/755
    5 in.
    82
    $18.15 / EA
    SKU
    25082703
    Wattage
    13W
    Rated Life (Hour)
    17000
    Initial Lumens
    900
    Color Temperature (Kelvin)
    3500
    Packaging
    Alternate Manufacturer Part No.
    97596
    Initial/Mean Lumens
    900/755
    Length
    5 in.
    CRI
    82
    $18.15 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F13DBX/841/ECO4P
    25082704
    13W
    17000
    900
    4100
    97597
    900/755
    5 in.
    82
    $18.15 / EA
    SKU
    25082704
    Wattage
    13W
    Rated Life (Hour)
    17000
    Initial Lumens
    900
    Color Temperature (Kelvin)
    4100
    Packaging
    Alternate Manufacturer Part No.
    97597
    Initial/Mean Lumens
    900/755
    Length
    5 in.
    CRI
    82
    $18.15 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F13DBX/830/ECO4P
    25082702
    13W
    17000
    900
    3000
    50 per Case
    97595
    900/755
    5 in.
    82
    $8.58 / EA
    SKU
    25082702
    Wattage
    13W
    Rated Life (Hour)
    17000
    Initial Lumens
    900
    Color Temperature (Kelvin)
    3000
    Packaging
    50 per Case
    Alternate Manufacturer Part No.
    97595
    Initial/Mean Lumens
    900/755
    Length
    5 in.
    CRI
    82
    $8.58 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock