GE Lighting T4 Compact Fluorescent Lamp, 4-Pin 2D®, GR10q-4 Base | Graybar Store
     
GE Lighting - T4 Compact Fluorescent Lamp, 4-Pin 2D®, GR10q-4 Base
+ / - Hover over image to Zoom
Other Views

    T4 Compact Fluorescent Lamp, 4-Pin 2D®, GR10q-4 Base

    Manufacturer: GE Lighting
         

    Plug-in 4-Pin 2D® T4 compact fluorescent lamp with GR10q-4 base.

    • Manufacturer GE Lighting
    • Base Type GR10q-4
    • Bulb Shape T4
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Additional Features
    Packaging
    Length
    Initial/Mean Lumens
    CRI
    Price
    F212D/835/4P
    93145794
    3500
    1350
    10000
    21
    22178
    50 Per Case
    5.5 in.
    1350/1135
    82
    $21.47 / EA
    SKU
    93145794
    Color Temperature (Kelvin)
    3500
    Initial Lumens
    1350
    Rated Life (Hour)
    10000
    Wattage
    21
    Alternate Manufacturer Part No.
    22178
    Additional Features
    Packaging
    50 Per Case
    Length
    5.5 in.
    Initial/Mean Lumens
    1350/1135
    CRI
    82
    $21.47 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F102D/827/4P
    92042176
    2700
    650
    10000
    10
    21301
    60 Per Case
    3.6 in.
    650/545
    82
    $18.03 / EA
    SKU
    92042176
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    650
    Rated Life (Hour)
    10000
    Wattage
    10
    Alternate Manufacturer Part No.
    21301
    Additional Features
    Packaging
    60 Per Case
    Length
    3.6 in.
    Initial/Mean Lumens
    650/545
    CRI
    82
    $18.03 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F212D/827/4P
    92042178
    2700
    1350
    10000
    21
    21303
    50 Per Case
    5.5 in.
    1350/1135
    82
    $21.47 / EA
    SKU
    92042178
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    1350
    Rated Life (Hour)
    10000
    Wattage
    21
    Alternate Manufacturer Part No.
    21303
    Additional Features
    Packaging
    50 Per Case
    Length
    5.5 in.
    Initial/Mean Lumens
    1350/1135
    CRI
    82
    $21.47 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F162D/835/4P
    94009364
    3500
    1050
    10000
    16
    22177
    Hospitality; Office; Restaurant; Warehouse
    50 Per Case
    5.5 in.
    1050/880
    82
    $21.47 / EA
    SKU
    94009364
    Color Temperature (Kelvin)
    3500
    Initial Lumens
    1050
    Rated Life (Hour)
    10000
    Wattage
    16
    Alternate Manufacturer Part No.
    22177
    Additional Features
    Hospitality; Office; Restaurant; Warehouse
    Packaging
    50 Per Case
    Length
    5.5 in.
    Initial/Mean Lumens
    1050/880
    CRI
    82
    $21.47 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock