Crouse Hinds (Eaton) T35 ICG Rigid Type T Conduit Body Integral Cover and Gasket, 1 in. | Graybar Store
     
Crouse Hinds (Eaton) - Rigid Type T Conduit Body Integral Cover and Gasket, 1 in. - T35 ICG
+ / - Hover over image to Zoom
Other Views

    Rigid Type T Conduit Body Integral Cover and Gasket, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: T35 ICG
    SKU: 25623465
    $36.68
    Checking Pricing
         
    Brand or Series:Series 5
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # T35 ICG
    • Application Rigid/IMC/EMT Conduit
    • Type T
    • UNSPSC 39131708
    • Brand or Series Series 5
    • Color / Finish Grey
    • Connection Type Threaded/ Set Screw
    • Materials Die Cast Copper Free Aluminum
    • SKU Spec Sheet
      T35 ICG Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1 Rigid T Conduit Body Integral Cover And Gasket Aluminum
    1 RIGID T CONDUIT BODY INTEGRAL COVER AND GASKET ALUMINUM