Crouse Hinds (Eaton) T300M FORM 5 Type T Conduit Body, 3 in. | Graybar Store
Crouse Hinds (Eaton) - FORM 5 Type T Conduit Body, 3 in. - T300M
+ / - Hover over image to Zoom
Other Views

    FORM 5 Type T Conduit Body, 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: T300M
    SKU: 22005071
    $500.51
    Checking Pricing
         
    Color / Finish:Electrogalvanized With Aluminum Acrylic Painted
    Form:Form 5
    Length:15.12 in.
    Height:4.31 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # T300M
    • Application Rigid/IMC Conduit
    • Type T
    • UNSPSC 39131708
    • Color / Finish Electrogalvanized With Aluminum Acrylic Painted
    • Form Form 5
    • Height 4.31 in.
    • Length 15.12 in.
    • Materials Malleable Iron
    • SKU Spec Sheet
      T300M Spec Sheet
    • ECCN EAR99
    Product Overview:
    3 Mi T Conduit Body
    3 MI T CONDUIT BODY