GE Lighting T3 Compact Fluorescent Lamp, Self-Ballasted, Spiral, Medium Screw (E26) Base | Graybar Store
     
GE Lighting - T3 Compact Fluorescent Lamp, Self-Ballasted, Spiral, Medium Screw (E26) Base
+ / - Hover over image to Zoom
Other Views

    T3 Compact Fluorescent Lamp, Self-Ballasted, Spiral, Medium Screw (E26) Base

    Manufacturer: GE Lighting
         

    Self-ballasted T3 spiral compact fluorescent lamp with medium screw (E26) base.

    • Manufacturer GE Lighting
    • Base Type Medium Screw (E26)
    • Bulb Shape T3
    • Lamp Type Spiral
    Select Filter Options Below ( 16 items found )
    Mfg Part #
    SKU
    Wattage
    Rated Life (Hour)
    Initial Lumens
    Packaging
    Color Temperature (Kelvin)
    Additional Features
    Alternate Manufacturer Part No.
    Length
    Initial/Mean Lumens
    CRI
    Voltage Rating
    Price
    FLE20HT3/2/827
    22066799
    20
    10000
    1250
    2700
    15834
    4.7 in.
    1250/1000
    82
    120V
    $4.13 / EA
    SKU
    22066799
    Wattage
    20
    Rated Life (Hour)
    10000
    Initial Lumens
    1250
    Packaging
    Color Temperature (Kelvin)
    2700
    Additional Features
    Alternate Manufacturer Part No.
    15834
    Length
    4.7 in.
    Initial/Mean Lumens
    1250/1000
    CRI
    82
    Voltage Rating
    120V
    $4.13 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FLE20HT3/2/841
    22117437
    20
    10000
    1250
    4100
    25186
    4.7 in.
    1250/1000
    82
    120V
    $5.19 / EA
    SKU
    22117437
    Wattage
    20
    Rated Life (Hour)
    10000
    Initial Lumens
    1250
    Packaging
    Color Temperature (Kelvin)
    4100
    Additional Features
    Alternate Manufacturer Part No.
    25186
    Length
    4.7 in.
    Initial/Mean Lumens
    1250/1000
    CRI
    82
    Voltage Rating
    120V
    $5.19 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FLE23HT3/2/XL827
    25052111
    23
    12000
    1600
    2700
    80889
    5.1 in.
    1600/1280
    82
    120V
    $15.92 / EA
    SKU
    25052111
    Wattage
    23
    Rated Life (Hour)
    12000
    Initial Lumens
    1600
    Packaging
    Color Temperature (Kelvin)
    2700
    Additional Features
    Alternate Manufacturer Part No.
    80889
    Length
    5.1 in.
    Initial/Mean Lumens
    1600/1280
    CRI
    82
    Voltage Rating
    120V
    $15.92 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FLE26HT3/2/XL827
    25052112
    26
    12000
    1700
    2700
    80890
    5.1 in.
    1700/1365
    82
    120V
    $7.62 / EA
    SKU
    25052112
    Wattage
    26
    Rated Life (Hour)
    12000
    Initial Lumens
    1700
    Packaging
    Color Temperature (Kelvin)
    2700
    Additional Features
    Alternate Manufacturer Part No.
    80890
    Length
    5.1 in.
    Initial/Mean Lumens
    1700/1365
    CRI
    82
    Voltage Rating
    120V
    $7.62 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FLE20HT3/2/SW6PK
    25180966
    20
    10000
    1200
    2700
    71284
    4.4 in.
    1300/1040
    82
    120V
    $18.86 / EA
    SKU
    25180966
    Wattage
    20
    Rated Life (Hour)
    10000
    Initial Lumens
    1200
    Packaging
    Color Temperature (Kelvin)
    2700
    Additional Features
    Alternate Manufacturer Part No.
    71284
    Length
    4.4 in.
    Initial/Mean Lumens
    1300/1040
    CRI
    82
    Voltage Rating
    120V
    $18.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FLE14HT3/2/827
    25638633
    14
    10000
    950
    10 Per Case
    2700
    94543
    4.5 in.
    950/760
    82
    120V
    $3.66 / EA
    SKU
    25638633
    Wattage
    14
    Rated Life (Hour)
    10000
    Initial Lumens
    950
    Packaging
    10 Per Case
    Color Temperature (Kelvin)
    2700
    Additional Features
    Alternate Manufacturer Part No.
    94543
    Length
    4.5 in.
    Initial/Mean Lumens
    950/760
    CRI
    82
    Voltage Rating
    120V
    $3.66 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FLE14HT3/2/841
    25640399
    14
    10000
    950
    10 Per Case
    4100
    94542
    4.5 in.
    950/760
    82
    120V
    $11.33 / EA
    SKU
    25640399
    Wattage
    14
    Rated Life (Hour)
    10000
    Initial Lumens
    950
    Packaging
    10 Per Case
    Color Temperature (Kelvin)
    4100
    Additional Features
    Alternate Manufacturer Part No.
    94542
    Length
    4.5 in.
    Initial/Mean Lumens
    950/760
    CRI
    82
    Voltage Rating
    120V
    $11.33 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FLE20HT3/2/SW/CD
    22083638
    20
    10000
    1300
    12 Per Case
    2700
    15516
    4.7 in.
    1250/1000
    82
    120V
    $13.78 / EA
    SKU
    22083638
    Wattage
    20
    Rated Life (Hour)
    10000
    Initial Lumens
    1300
    Packaging
    12 Per Case
    Color Temperature (Kelvin)
    2700
    Additional Features
    Alternate Manufacturer Part No.
    15516
    Length
    4.7 in.
    Initial/Mean Lumens
    1250/1000
    CRI
    82
    Voltage Rating
    120V
    $13.78 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FLE26HT3/2/SW/CD
    25067977
    26
    10000
    1600
    12 Per Case
    2700
    15517
    5.2 in.
    1750/1400
    82
    120V
    $6.90 / EA
    SKU
    25067977
    Wattage
    26
    Rated Life (Hour)
    10000
    Initial Lumens
    1600
    Packaging
    12 Per Case
    Color Temperature (Kelvin)
    2700
    Additional Features
    Alternate Manufacturer Part No.
    15517
    Length
    5.2 in.
    Initial/Mean Lumens
    1750/1400
    CRI
    82
    Voltage Rating
    120V
    $6.90 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FLE10HT3/2/XL
    25052108
    10
    12000
    550
    10 Per Case
    2700
    80936
    4.4 in.
    550/440
    82
    120V
    $7.65 / EA
    SKU
    25052108
    Wattage
    10
    Rated Life (Hour)
    12000
    Initial Lumens
    550
    Packaging
    10 Per Case
    Color Temperature (Kelvin)
    2700
    Additional Features
    Alternate Manufacturer Part No.
    80936
    Length
    4.4 in.
    Initial/Mean Lumens
    550/440
    CRI
    82
    Voltage Rating
    120V
    $7.65 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FLE20HT3/2/XL827
    25052110
    20
    12000
    1200
    10 Per Case
    2700
    80888
    4.8 in.
    1200/1040
    82
    120V
    $7.50 / EA
    SKU
    25052110
    Wattage
    20
    Rated Life (Hour)
    12000
    Initial Lumens
    1200
    Packaging
    10 Per Case
    Color Temperature (Kelvin)
    2700
    Additional Features
    Alternate Manufacturer Part No.
    80888
    Length
    4.8 in.
    Initial/Mean Lumens
    1200/1040
    CRI
    82
    Voltage Rating
    120V
    $7.50 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FLE23H/T3/2/827 NEW
    25692960
    23
    10000
    1650
    10 Per Case
    2700
    42164
    12.85 in.
    1650/1320
    82
    120V
    $8.21 / EA
    SKU
    25692960
    Wattage
    23
    Rated Life (Hour)
    10000
    Initial Lumens
    1650
    Packaging
    10 Per Case
    Color Temperature (Kelvin)
    2700
    Additional Features
    Alternate Manufacturer Part No.
    42164
    Length
    12.85 in.
    Initial/Mean Lumens
    1650/1320
    CRI
    82
    Voltage Rating
    120V
    $8.21 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FLE20HT3/2SX/827
    25411416
    20
    15000
    1300
    6 Per Case
    2700
    64802
    4.7 in.
    1200/960
    82
    120V
    $5.07 / EA
    SKU
    25411416
    Wattage
    20
    Rated Life (Hour)
    15000
    Initial Lumens
    1300
    Packaging
    6 Per Case
    Color Temperature (Kelvin)
    2700
    Additional Features
    Alternate Manufacturer Part No.
    64802
    Length
    4.7 in.
    Initial/Mean Lumens
    1200/960
    CRI
    82
    Voltage Rating
    120V
    $5.07 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FLE26HT3/2/6S
    25366778
    26
    8000
    1660
    6 Per Case
    5000
    71765
    5.2 in.
    1660/1325
    82
    120V
    $6.33 / EA
    SKU
    25366778
    Wattage
    26
    Rated Life (Hour)
    8000
    Initial Lumens
    1660
    Packaging
    6 Per Case
    Color Temperature (Kelvin)
    5000
    Additional Features
    Alternate Manufacturer Part No.
    71765
    Length
    5.2 in.
    Initial/Mean Lumens
    1660/1325
    CRI
    82
    Voltage Rating
    120V
    $6.33 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FLE9H/T3/2/841-NEW
    25697440
    9
    10000
    520
    10 Per Case
    4100
    42171
    4.2 in.
    520/416
    82
    120V
    $7.21 / EA
    SKU
    25697440
    Wattage
    9
    Rated Life (Hour)
    10000
    Initial Lumens
    520
    Packaging
    10 Per Case
    Color Temperature (Kelvin)
    4100
    Additional Features
    Alternate Manufacturer Part No.
    42171
    Length
    4.2 in.
    Initial/Mean Lumens
    520/416
    CRI
    82
    Voltage Rating
    120V
    $7.21 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FLE13H/T3/2/827-NEW
    25713736
    13
    10000
    825 Lumens
    10 Per Case
    2700
    Hospitality; Office; Restaurant; Warehouse
    42159
    10.19 in.
    825/660
    82
    120V
    $10.61 / EA
    SKU
    25713736
    Wattage
    13
    Rated Life (Hour)
    10000
    Initial Lumens
    825 Lumens
    Packaging
    10 Per Case
    Color Temperature (Kelvin)
    2700
    Additional Features
    Hospitality; Office; Restaurant; Warehouse
    Alternate Manufacturer Part No.
    42159
    Length
    10.19 in.
    Initial/Mean Lumens
    825/660
    CRI
    82
    Voltage Rating
    120V
    $10.61 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock