Siemon T2E2-03M-B01L Copper Patch Cables, 9.84 ft., Black (Boot), Ivory (Jacket), Shielded, RJ-45, Cat 5e | Graybar Store
     
Siemon - Copper Patch Cables, 9.84 ft., Black (Boot), Ivory (Jacket), Shielded, RJ-45, Cat 5e - T2E2-03M-B01L
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 9.84 ft., Black (Boot), Ivory (Jacket), Shielded, RJ-45, Cat 5e

    Manufacturer: Siemon
    Manufacturer #: T2E2-03M-B01L
    SKU: 25159076
    $18.64
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Length (Feet):9.84
    Color:Black (Boot), Ivory (Jacket)
    Shielding:Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # T2E2-03M-B01L
    • Color Black (Boot), Ivory (Jacket)
    • Connectors RJ-45
    • Shielding Shielded
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Termination Style Crimp
    • Length (Feet) 9.84
    • Mounting Plug-In Mount
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 9.84 ft, Black (Boot), Ivory (Jacket), Shielded, RJ-45