Siemon T2E2-01M-B02L Copper Patch Cables, 3.28 ft., Ivory (Jacket), White (Boot), Shielded, RJ-45, Cat 5e | Graybar Store
     
Siemon - Copper Patch Cables, 3.28 ft., Ivory (Jacket), White (Boot), Shielded, RJ-45, Cat 5e - T2E2-01M-B02L
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 3.28 ft., Ivory (Jacket), White (Boot), Shielded, RJ-45, Cat 5e

    Manufacturer: Siemon
    Manufacturer #: T2E2-01M-B02L
    SKU: 25121088
    $16.73
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45
    Length (Feet):3.28
    Color:Ivory (Jacket), White (Boot)
    Shielding:Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # T2E2-01M-B02L
    • Color Ivory (Jacket), White (Boot)
    • Connectors RJ-45
    • Shielding Shielded
    • Category DataComm>Patch Cables>Copper Patch Cables
    • Termination Style Crimp
    • Length (Feet) 3.28
    • Mounting Plug-In Mount
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 3.28 ft, Ivory (Jacket), White (Boot), Shielded, RJ-45