Panduit T25T-L Spiral Wrap, 50 ft. | Graybar Store
Panduit - Spiral Wrap, 50 ft. - T25T-L
+ / - Hover over image to Zoom
Other Views

    Spiral Wrap, 50 ft.

    Manufacturer: Panduit
    Manufacturer #: T25T-L
    SKU: 92128382
    $489.55
    Checking Pricing
         
    Color:Natural
    Material:TFE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T25T-L
    • Color Natural
    • Application Provides cable and hose abrasion protection
    • UNSPSC 39131604
    • Material TFE
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The spiral wrap offers abrasion protection for wires, cables, hoses and tubing. It has a .25" (6.4mm) outside diameter and is made of natural color tetrafluoroetheylene. It comes in 50' (15.2m) reels.