Panduit T25F-M Spiral Wrap, 1000 ft. Reel, Natural | Graybar Store
Panduit - Spiral Wrap, 1000 ft. Reel, Natural - T25F-M
+ / - Hover over image to Zoom
Other Views

    Spiral Wrap, 1000 ft. Reel, Natural

    Manufacturer: Panduit
    Manufacturer #: T25F-M
    SKU: 89088460
    $579.73
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Natural
    Length:1000 ft.
    Material:Polyethylene
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T25F-M
    • Color Natural
    • UNSPSC 39131604
    • Length 1000 ft.
    • Material Polyethylene
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The spiral wrap provides abrasion protection for wire, cables, hoses and tubing. Outside diameter is 0.25 inch. Color is Natural, length 1000 ft.