Panduit T25F-C6 Spiral Wrap, Blue | Graybar Store
Panduit - Spiral Wrap, Blue - T25F-C6
+ / - Hover over image to Zoom
Other Views

    Spiral Wrap, Blue

    Manufacturer: Panduit
    Manufacturer #: T25F-C6
    SKU: 25115027
    $78.70
    Checking Pricing
         
    Color:Blue
    Material:Polyethylene
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T25F-C6
    • Color Blue
    • Application Provides cable and hose abrasion protection
    • UNSPSC 39131604
    • Material Polyethylene
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Spiral wrap, offers abrasion protection for wires, cables, hoses and tubing, .25" (6.3mm) x 100', polyethylene, blue.