Dimplex T23WH1511CW Heater, White, 9 in L, 120 V, 1500 W | Graybar Store
     
Dimplex - Heater, White, 9 in L, 120 V, 1500 W - T23WH1511CW
+ / - Hover over image to Zoom
Other Views

    Heater, White, 9 in L, 120 V, 1500 W

    Manufacturer: Dimplex
    Manufacturer #: T23WH1511CW
    SKU: 25782877
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:Automatic Reset Thermal Cutout, Built-In Thermostat, Fully Louvered Grill, Superior Finned Tubular Element Design
    Length:9 in.
    Voltage Rating:120 V
    Watts:1500 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dimplex
    • Manufacturer # T23WH1511CW
    • Additional Features Automatic Reset Thermal Cutout, Built-In Thermostat, Fully Louvered Grill, Superior Finned Tubular Element Design
    • Finish White Finish
    • Length 9 in.
    • Watts 1500 W
    • Voltage Rating 120 V
    Product Overview:
    Heater, White, Automatic Reset Thermal Cutout, Built-In Thermostat, Fully Louvered Grill