Hubbell Power Systems T2060412 Machine Bolt, Crossarm/Through Bolt, 3/8 in. Dia., Length 6 in., Thread Length 3 in., Rated Strength 4250 lb., Galvanized Steel | Graybar Store
     
Hubbell Power Systems - Machine Bolt, Crossarm/Through Bolt, 3/8 in. Dia., Length 6 in., Thread Length 3 in., Rated Strength 4250 lb., Galvanized Steel - T2060412
+ / - Hover over image to Zoom
Other Views

    Machine Bolt, Crossarm/Through Bolt, 3/8 in. Dia., Length 6 in., Thread Length 3 in., Rated Strength 4250 lb., Galvanized Steel

    Manufacturer: Hubbell Power Systems
    Manufacturer #: T2060412
    SKU: 25807374
    $0.00
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # T2060412
    • UNSPSC 31161628
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Machine Bolt, Crossarm/Through Bolt, Size 3/8 in. Dia., Length 6 in., Thread Length 3 in., Rated Strength 4250 lb., Galvanized Steel