Hoffman (nVent) T200216G150 Compact Air Conditioner, T20 Series, Side Mount, 115V, 1800/2000 BTU, Outdoor with Heat Package | Graybar Store
     
Hoffman (nVent) - Compact Air Conditioner, T20 Series, Side Mount, 115V, 1800/2000 BTU, Outdoor with Heat Package - T200216G150
+ / - Hover over image to Zoom
Other Views

    Compact Air Conditioner, T20 Series, Side Mount, 115V, 1800/2000 BTU, Outdoor with Heat Package

    Manufacturer: Hoffman (nVent)
    Manufacturer #: T200216G150
    SKU: 25394567
    $3,947.37
    Checking Pricing
         
    Quick Order:Y
    Amperage:7 Amp
    BTU:2000
    Color:Grey
    Size:2.00 x 2.00 x 2.00 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # T200216G150
    • Color Grey
    • Size 2.00 x 2.00 x 2.00 in.
    • Amperage 7 Amp
    Product Overview:
    AIR COND, T20-0216-G150, Bulletin MCL (Air Conditioners), Size/Dims: 2.00 x 2.00 x 2.00