GE Lighting T2 Compact Fluorescent Lamp, Self-Ballasted, Spiral, Medium Screw (E26) Base | Graybar Store
     
GE Lighting - T2 Compact Fluorescent Lamp, Self-Ballasted, Spiral, Medium Screw (E26) Base
+ / - Hover over image to Zoom
Other Views

    T2 Compact Fluorescent Lamp, Self-Ballasted, Spiral, Medium Screw (E26) Base

    Manufacturer: GE Lighting
         

    Self-ballasted T2 spiral compact fluorescent lamp with medium screw (E26) base.

    • Manufacturer GE Lighting
    • Base Type Medium Screw (E26)
    • Bulb Shape T2
    • Lamp Type Spiral
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Initial Lumens
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Length
    Initial/Mean Lumens
    CRI
    Voltage Rating
    Price
    FLE13HT2/2/827
    25084963
    2700
    870
    12000
    13
    86256
    3.9 in.
    870/695
    82
    120V
    $5.70 / EA
    SKU
    25084963
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    870
    Packaging
    Rated Life (Hour)
    12000
    Wattage
    13
    Alternate Manufacturer Part No.
    86256
    Length
    3.9 in.
    Initial/Mean Lumens
    870/695
    CRI
    82
    Voltage Rating
    120V
    $5.70 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    FLE10HT2/2/827
    25094495
    2700
    580
    10 Per Case
    12000
    10
    86241
    3.7 in.
    580/460
    82
    120V
    $8.62 / EA
    SKU
    25094495
    Color Temperature (Kelvin)
    2700
    Initial Lumens
    580
    Packaging
    10 Per Case
    Rated Life (Hour)
    12000
    Wattage
    10
    Alternate Manufacturer Part No.
    86241
    Length
    3.7 in.
    Initial/Mean Lumens
    580/460
    CRI
    82
    Voltage Rating
    120V
    $8.62 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock