Philips Lighting EnergySaver Twister Compact Fluorescent Lamp, T2, Medium Screw (E26) Base | Graybar Store
     
Philips Lighting - EnergySaver Twister Compact Fluorescent Lamp, T2, Medium Screw (E26) Base
+ / - Hover over image to Zoom
Other Views

    EnergySaver Twister Compact Fluorescent Lamp, T2, Medium Screw (E26) Base

    Manufacturer: Philips Lighting
         

    The Philips Energy Saver T2 provides energy efficient lighting in a smaller, sleeker size that fits more fixtures. The energy saving T2 is a direct replacement for most incandescents, provides soft white light and has a longer life span.

    • Manufacturer Philips Lighting
    • Base Type E26
    • Bulb Shape T2
    • Lamp Type EnergySaver Twister
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    CRI
    Initial Lumens
    Length
    Packaging
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Price
    EL/MDTQS 23W T2
    25856991
    2700
    81
    1600
    4.54 in.
    6 per Case
    10000
    23W
    414011
    $12.21 / EA
    SKU
    25856991
    Color Temperature (Kelvin)
    2700
    CRI
    81
    Initial Lumens
    1600
    Length
    4.54 in.
    Packaging
    6 per Case
    Rated Life (Hour)
    10000
    Wattage
    23W
    Alternate Manufacturer Part No.
    414011
    $12.21 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EL/MDTQ 13W T2
    25857052
    2700
    81
    900
    4.11 in.
    6 per Case
    10000
    13W
    413996
    $11.60 / EA
    SKU
    25857052
    Color Temperature (Kelvin)
    2700
    CRI
    81
    Initial Lumens
    900
    Length
    4.11 in.
    Packaging
    6 per Case
    Rated Life (Hour)
    10000
    Wattage
    13W
    Alternate Manufacturer Part No.
    413996
    $11.60 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EL/MDTQ 23W T2 4.1K
    25856993
    4100
    81
    1600
    4.54 in.
    6 per Case
    10000
    23W
    414060
    $12.45 / EA
    SKU
    25856993
    Color Temperature (Kelvin)
    4100
    CRI
    81
    Initial Lumens
    1600
    Length
    4.54 in.
    Packaging
    6 per Case
    Rated Life (Hour)
    10000
    Wattage
    23W
    Alternate Manufacturer Part No.
    414060
    $12.45 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EL/MDTQ 18W T2
    25856990
    2700
    81
    1250
    4.5 in.
    6 per Case
    10000
    18W
    414003
    $12.37 / EA
    SKU
    25856990
    Color Temperature (Kelvin)
    2700
    CRI
    81
    Initial Lumens
    1250
    Length
    4.5 in.
    Packaging
    6 per Case
    Rated Life (Hour)
    10000
    Wattage
    18W
    Alternate Manufacturer Part No.
    414003
    $12.37 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EL/MDTQ 13W T2 4.1K
    25857054
    4100
    81
    900
    4.11 in.
    6 per Case
    10000
    13W
    414037
    $11.85 / EA
    SKU
    25857054
    Color Temperature (Kelvin)
    4100
    CRI
    81
    Initial Lumens
    900
    Length
    4.11 in.
    Packaging
    6 per Case
    Rated Life (Hour)
    10000
    Wattage
    13W
    Alternate Manufacturer Part No.
    414037
    $11.85 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EL/MDTQS 26W T2
    25857002
    2700
    81
    1800
    5.04 in.
    6 per Case
    10000
    26W
    414102
    $12.61 / EA
    SKU
    25857002
    Color Temperature (Kelvin)
    2700
    CRI
    81
    Initial Lumens
    1800
    Length
    5.04 in.
    Packaging
    6 per Case
    Rated Life (Hour)
    10000
    Wattage
    26W
    Alternate Manufacturer Part No.
    414102
    $12.61 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock