Intermatic T1905HDR 24-Hour Heavy-Duty Time Switch, 125V, 60Hz | Graybar Store
     
Intermatic - 24-Hour Heavy-Duty Time Switch, 125V, 60Hz - T1905HDR
+ / - Hover over image to Zoom
Other Views

    24-Hour Heavy-Duty Time Switch, 125V, 60Hz

    Manufacturer: Intermatic
    Manufacturer #: T1905HDR
    SKU: 25629147
    $191.12
    Checking Pricing
         
    Additional Features:Minimum ON/OFF time is 15 minutes, Trippers permanently attached, tilt in/out, Skip-a-Day feature.
    Clock Motor Voltage:1/2 HP @ 125 V, 1 HP @ 250 V
    Enclosure Type (Nema):NEMA 3R
    Mounting Type:Wall Mount
    Switch Type:SPDT
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T1905HDR
    • Application Industrial
    • Type Heavy Duty
    • UNSPSC 39122208
    • Additional Features Minimum ON/OFF time is 15 minutes, Trippers permanently attached, tilt in/out, Skip-a-Day feature.
    • Clock Motor Voltage 1/2 HP @ 125 V, 1 HP @ 250 V
    • Contact Configuration 1 NO/1 NC
    • Enclosure Type (Nema) NEMA 3R
    Product Overview:
    The 24HR HD 125VNEMA3 HI-TMP TIMR MET DIAL The 120 VAC T1905HDM industrial mechanical time switch
    Features a heavy-duty metal dial designed to withstand the most punishing environmental conditions. A new fully encapsulated 120 VAC motor protects the gears