Intermatic T1905HDM Time Switch Mechanism Only, 125 VAC, 60 Hz | Graybar Store
     
Intermatic - Time Switch Mechanism Only, 125 VAC, 60 Hz - T1905HDM
+ / - Hover over image to Zoom
Other Views

    Time Switch Mechanism Only, 125 VAC, 60 Hz

    Manufacturer: Intermatic
    Manufacturer #: T1905HDM
    SKU: 25629149
    $208.71
    Checking Pricing
         
    Additional Features:Minimum ON/OFF time is 15 minutes, Trippers permanently attached, tilt in/out, Skip-a-Day feature.
    Clock Motor Voltage:1/2 HP @ 125 V, 1 HP @ 250 V
    Enclosure Type (Nema):NEMA 1
    Mounting Type:Wall Mount
    Switch Type:SPDT
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T1905HDM
    • Application Industrial
    • Type Heavy Duty
    • UNSPSC 39122208
    • Additional Features Minimum ON/OFF time is 15 minutes, Trippers permanently attached, tilt in/out, Skip-a-Day feature.
    • Clock Motor Voltage 1/2 HP @ 125 V, 1 HP @ 250 V
    • Contact Configuration 1 NO/1 NC
    • Enclosure Type (Nema) NEMA 1
    • Mounting Type Wall Mount
    • No. of Poles 1
    • Switch Type SPDT
    • Temperature Rating -40 to 74°C
    • Timer Range 15 MIN - 24 HR
    • SKU Spec Sheet
      T1905HDM Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: