Intermatic Mechanical Time Switch | Graybar Store
     
Intermatic - Mechanical Time Switch
+ / - Hover over image to Zoom
Other Views

    Mechanical Time Switch

    Manufacturer: Intermatic
         

    The T1900 and T1970 Series Mechanical Time Switches provide up to 96 operations (48 ON/48 OFF) every 24 hours, with minimum ON/OFF times of 15 minutes. These time switches are ideal in areas where shorter duration ON/OFF times are required.

    • Manufacturer Intermatic
    • Application Indoor
    • Type Electromechanical
    • Contact Configuration 1 NO/1 NC
    • NEMA Ratings NEMA 1
    • No. of Poles 1
    • Temperature Rating -40 to 54°C
    • Timer Range 15 MIN - 24 HR
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage (Volts)
    Switch Type
    Time Cycle
    Enclosure Type (Nema)
    Color
    Clock Motor Voltage
    Use With
    HP Rating
    Amps
    Additional Features
    Mounting Type
    Price
    T1975ER
    92094044
    480
    SPDT
    Steel
    $500.10 / EA
    SKU
    92094044
    Voltage (Volts)
    480
    Switch Type
    SPDT
    Time Cycle
    Enclosure Type (Nema)
    Color
    Steel
    Clock Motor Voltage
    Use With
    HP Rating
    Amps
    Additional Features
    Mounting Type
    $500.10 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    T1905
    88138754
    125 V AC
    SPDT
    24 hr
    NEMA 1
    Grey
    1/2 HP @ 125 V, 1 HP @ 250 V
    T1900 Series
    1 at 250 V AC hp; 1.5 at 125
    20A
    Trippers slide Up/Down in dial slots for fast, accurate setting, Provides up to 96 operations (48 ON/48 OFF) every 24 hours.
    Wall Mount
    $182.44 / EA
    SKU
    88138754
    Voltage (Volts)
    125 V AC
    Switch Type
    SPDT
    Time Cycle
    24 hr
    Enclosure Type (Nema)
    NEMA 1
    Color
    Grey
    Clock Motor Voltage
    1/2 HP @ 125 V, 1 HP @ 250 V
    Use With
    T1900 Series
    HP Rating
    1 at 250 V AC hp; 1.5 at 125
    Amps
    20A
    Additional Features
    Trippers slide Up/Down in dial slots for fast, accurate setting, Provides up to 96 operations (48 ON/48 OFF) every 24 hours.
    Mounting Type
    Wall Mount
    $182.44 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock