Thomas and Betts T18 Form 8 Conduit Body, 1/2 in. | Graybar Store
Thomas and Betts - Form 8 Conduit Body, 1/2 in. - T18
+ / - Hover over image to Zoom
Other Views

    Form 8 Conduit Body, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: T18
    SKU: 25001794
    $17.39
    Checking Pricing
         
    Color / Finish:Zinc Plated with Epoxy Powder Coat
    Form:Form 8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # T18
    • UNSPSC 39131708
    • Color / Finish Zinc Plated with Epoxy Powder Coat
    • Form Form 8
    • Materials Gray Iron
    • SKU Spec Sheet
      T18 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1/2 Inch Form 8 (T) Conduit Body, Body Material Grey Iron with Zinc Plating and Baked on Epoxy Powder Coat with BlueKote Internal Coating for Use with Rigid/IMC Conduit
    Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.