Klein Tools T1715 Insulated Full Cycle Ratcheting Crimper, 22 to 16 AWG, 16 to 14 AWG and 12 to 10 AWG | Graybar Store
     
Klein Tools - Insulated Full Cycle Ratcheting Crimper, 22 to 16 AWG, 16 to 14 AWG and 12 to 10 AWG - T1715
+ / - Hover over image to Zoom
Other Views

    Insulated Full Cycle Ratcheting Crimper, 22 to 16 AWG, 16 to 14 AWG and 12 to 10 AWG

    Manufacturer: Klein Tools
    Manufacturer #: T1715
    SKU: 91012441
    $196.31
    Checking Pricing
         
    Capacity:22 to 16 AWG, 16 to 14 AWG and 12 to 10 AWG
    Length:9 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # T1715
    • Type Ratcheting Crimpers
    • UNSPSC 27111518
    • Capacity 22 to 16 AWG, 16 to 14 AWG and 12 to 10 AWG
    Product Overview:
    Insulated Full Cycle Ratcheting Crimper, Crimps insulated terminals in wire sizes 22-16 (front cavity), 16-14 (middle cavity), and 12-10 (rear cavity).
    Crimps insulated terminals in wire sizes 22-16 (front cavity), 16-14 (middle cavity), and 12-10 (rear cavity). Color-coded wire size markings. Full-cycle ratchetings puts more crimping power into each squeeze.