Pentair Hoffman T150116G151 Compact Air Conditioner, T15 Series, Side Mount, 115V, 800 BTU, Outdoor SST-Corrosion Type 4X, Heater | Graybar Store
     
Pentair Hoffman - Compact Air Conditioner, T15 Series, Side Mount, 115V, 800 BTU, Outdoor SST-Corrosion Type 4X, Heater - T150116G151
+ / - Hover over image to Zoom
Other Views

    Compact Air Conditioner, T15 Series, Side Mount, 115V, 800 BTU, Outdoor SST-Corrosion Type 4X, Heater

    Manufacturer: Pentair Hoffman
    Manufacturer #: T150116G151
    SKU: 25676681
    $3,459.60
    Checking Pricing
         
    Quick Order:Y
    Amperage:3.8/3.6 Amp
    BTU:800
    Color:Grey
    Size:2.00 x 2.00 x 2.00 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # T150116G151
    • Color Grey
    • Size 2.00 x 2.00 x 2.00 in.
    • Amperage 3.8/3.6 Amp
    Product Overview:
    AIR COND, T15-0116-G151, Bulletin MCL (Air Conditioners), Size/Dims: 2.00 x 2.00 x 2.00