Pentair Hoffman T150116G150 Compact Air Conditioner, T15 Series, Side Mount, 115V, 800 BTU, Outdoor with Heat Package | Graybar Store
     
Pentair Hoffman - Compact Air Conditioner, T15 Series, Side Mount, 115V, 800 BTU, Outdoor with Heat Package - T150116G150
+ / - Hover over image to Zoom
Other Views

    Compact Air Conditioner, T15 Series, Side Mount, 115V, 800 BTU, Outdoor with Heat Package

    Manufacturer: Pentair Hoffman
    Manufacturer #: T150116G150
    SKU: 25394566
    $3,148.48
    Checking Pricing
         
    Quick Order:Y
    Amperage:3.8/3.6 Amp
    BTU:800
    Color:Grey
    Size:11.00 x 10.00 x 19.00 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # T150116G150
    • Color Grey
    • Size 11.00 x 10.00 x 19.00 in.
    • Amperage 3.8/3.6 Amp
    Product Overview:
    AIR COND, T15-0116-G150, Bulletin MCL (Air Conditioners), Size/Dims: 11.00 x 10.00 x 19.00