Pentair Hoffman T150116G100 Compact Air Conditioner, T15 Series, Side Mount, 115V, 800 BTU, Outdoor | Graybar Store
     
Pentair Hoffman - Compact Air Conditioner, T15 Series, Side Mount, 115V, 800 BTU, Outdoor - T150116G100
+ / - Hover over image to Zoom
Other Views

    Compact Air Conditioner, T15 Series, Side Mount, 115V, 800 BTU, Outdoor

    Manufacturer: Pentair Hoffman
    Manufacturer #: T150116G100
    SKU: 25085903
    $2,456.57
    Checking Pricing
         
    Quick Order:Y
    Amperage:3.8/3.6 Amp
    BTU:800
    Color:Light Grey
    Phase:1
    Voltage Rating:100/115
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # T150116G100
    • Color Light Grey
    • Amperage 3.8/3.6 Amp
    • UNSPSC 40101701
    • Phase 1
    Product Overview:
    AC, Side Mtg 115v 50/60Hz, Type 4, Bulletin MCL (Air Conditioners), Size/Dims: 800 BTU, Material/Finish: Galv/Lt. Grey