Burndy T146 Burndy® Hylug™ Uninsulated Compression Ring Terminal, 20 to 14 AWG | Graybar Store
     
Burndy - Burndy® Hylug™ Uninsulated Compression Ring Terminal, 20 to 14 AWG - T146
+ / - Hover over image to Zoom
Other Views

    Burndy® Hylug™ Uninsulated Compression Ring Terminal, 20 to 14 AWG

    Manufacturer: Burndy
    Manufacturer #: T146
    SKU: 88048221
    $0.61
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:20 to 14 AWG
    Material:Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # T146
    • Color Metallic
    • UNSPSC 39121405
    • Finish Electro Tin Plated Finish
    • Wire Size 20 to 14 AWG
    • Material Copper
    • SKU Spec Sheet
      T146 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Burndy® Hylug™ uninsulated compression ring terminal, standard ring, 20 to 14 AWG