Panduit T12T-C Spiral Wrap, 100 ft., .12 in. | Graybar Store
Panduit - Spiral Wrap, 100 ft., .12 in. - T12T-C
+ / - Hover over image to Zoom
Other Views

    Spiral Wrap, 100 ft., .12 in.

    Manufacturer: Panduit
    Manufacturer #: T12T-C
    SKU: 89088457
    $390.19
    Checking Pricing
         
    Color:Natural
    Material:TFE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T12T-C
    • Color Natural
    • Application Provides cable and hose abrasion protection
    • UNSPSC 39131601
    • Material TFE
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Spiral Wrap, offers abrasion protection for wires, cables, hoses and tubing, .12" (3.2mm) outside diameter, TFE, natural.