GE Lighting T10R07S1N2AMS3BL096 Town and Country™, Luminaire, High Pressure Sodium, 70W, 120V, Post Mount, Black | Graybar Store
     
GE Lighting - Town and Country™, Luminaire, High Pressure Sodium, 70W, 120V, Post Mount, Black - T10R07S1N2AMS3BL096
+ / - Hover over image to Zoom
Other Views

    Town and Country™, Luminaire, High Pressure Sodium, 70W, 120V, Post Mount, Black

    Manufacturer: GE Lighting
    Manufacturer #: T10R07S1N2AMS3BL096
    SKU: 25084731
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:70 W
    Voltage Rating:120 V
    Mounting Type:Post Mount
    Housing Color:Black
    Additional Features:Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # T10R07S1N2AMS3BL096
    • Housing Color Black
    • UNSPSC 39111612
    • Additional Features Suitable for Wet Locations
    • Brand Town and Country™
    • Lamp Type High Pressure Sodium
    • Mounting Type Post Mount
    • Wattage 70 W
    • Voltage Rating 120 V
    • ECCN EAR99
    Product Overview:
    Town and Country™ Post Top Luminaire - T10C and T10R
    UL/cUL1598 Listed Suitable for Wet Locations ;UL listed to Canadian National Standards and Codes when polycarbonate refractor is used and “U” option is chosen ;Die-cast aluminum housing ;Hinged canopy ;Stainless steel catch to avoid hinge breakage ;Powder coat paint finish ;Acrylic or polycarbonate refractors ;Integral ballast Mogul base socket - E39 standard (T10C vertical;T10R horizontal - 15°) ;Plug-in ignitor ;No-tool PE receptacle ;Optional pendant mount (Contact factory