Intermatic T104R201 24-Hour Mechanical Time Switch Enclosure with Pool Heater Protection, DPST | Graybar Store
     
Intermatic - 24-Hour Mechanical Time Switch Enclosure with Pool Heater Protection, DPST - T104R201
+ / - Hover over image to Zoom
Other Views

    24-Hour Mechanical Time Switch Enclosure with Pool Heater Protection, DPST

    Manufacturer: Intermatic
    Manufacturer #: T104R201
    SKU: 88138711
    $357.24
    Checking Pricing
         
    Additional Features:Features: Provide Automatic Control, Captive Trippers are easy to set and cannot be Lost.
    Clock Motor Voltage:2 HP @ 120 V, 5 HP @ 240 V
    Enclosure Type (Nema):NEMA 3R
    Mounting Type:Wall Mount
    Switch Type:DPST
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T104R201
    • Application Pool/Spa, Industrial
    • Type Mechanical
    • UNSPSC 39122208
    • Additional Features Features: Provide Automatic Control, Captive Trippers are easy to set and cannot be Lost.
    • Clock Motor Voltage 2 HP @ 120 V, 5 HP @ 240 V
    • Contact Configuration 2 NO
    • Enclosure Type (Nema) NEMA 3R
    • Mounting Type Wall Mount
    • No. of Poles 2
    • Switch Type DPST
    • Temperature Rating -40 to 54°C
    • SKU Spec Sheet
      T104R201 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    The NEMA3R STL CASE 208-277V DPST TIM SW These heavy-duty Mechanical Time Switches
    Designed for commercial, industrial and residential applications and have the highest motor load ratings in the industry. They provide up to 12 ON/OFF operations each