Intermatic T104M201 24-Hour Mechanical Time Switch with Pool Heater Protection (Mechanism Only), DPST | Graybar Store
     
Intermatic - 24-Hour Mechanical Time Switch with Pool Heater Protection (Mechanism Only), DPST - T104M201
+ / - Hover over image to Zoom
Other Views

    24-Hour Mechanical Time Switch with Pool Heater Protection (Mechanism Only), DPST

    Manufacturer: Intermatic
    Manufacturer #: T104M201
    SKU: 88138708
    $266.97
    Checking Pricing
         
    Additional Features:Highest motor load ratings in the industry, 12 ON/OFF operations per day, ON/OFF trippers included.
    Clock Motor Voltage:2 HP @ 120 V, 5 HP @ 240 V
    Switch Type:DPST
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T104M201
    • Application Pool/Spa, Industrial
    • Type Mechanical
    • UNSPSC 39122208
    • Additional Features Highest motor load ratings in the industry, 12 ON/OFF operations per day, ON/OFF trippers included.
    • Clock Motor Voltage 2 HP @ 120 V, 5 HP @ 240 V
    • Connection Type Teeter Type
    • Contact Configuration 2 NO
    • No. of Poles 2
    • Switch Type DPST
    • Temperature Rating -40 to 54°C
    • SKU Spec Sheet
      T104M201 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    This Time Switch Mechanism provides coordinated control for heater and filter pump operations.
    It is designed to turn OFF a gas fired swimming pool heater approximately 20 minutes before the filter pump shuts down. This eliminates the problem of pounding