L. H. Dottie T103234HB 10-32 x 3/4 in. Stainless Steel Button Head Hex Pin Tamper Proof Machine Screws (100) | Graybar Store
     
L. H. Dottie - 10-32 x 3/4 in. Stainless Steel Button Head Hex Pin Tamper Proof Machine Screws (100) - T103234HB
+ / - Hover over image to Zoom
Other Views

    10-32 x 3/4 in. Stainless Steel Button Head Hex Pin Tamper Proof Machine Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: T103234HB
    SKU: 25393474
    $114.94
    Checking Pricing
         
    Length:3/4 in.
    Packaging:100
    Screw Size:10-32
    Additional Features:Tamper Resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # T103234HB
    • UNSPSC 31161504
    • Additional Features Tamper Resistant
    • Head Type Button Head, Hex Pin
    • Length 3/4 in.
    • Materials 18-8 Stainless Steel
    • Screw Size 10-32
    • Packaging 100
    • ECCN EAR99
    Product Overview:
    Stainless steel 10-32 x 3/4 in. button head hex pin tamper proof machine screws in Invincibox™. Use 73TR7 insert bit, HPD532 driver. Package of 100.
    Tamper-resistant screws are designed to prevent vandalism and theft. Use proper bit or driver to remove.