Intermatic T102R 24 Hour Mechanical Time Switch, 3W | Graybar Store
     
Intermatic - 24 Hour Mechanical Time Switch, 3W - T102R
+ / - Hover over image to Zoom
Other Views

    24 Hour Mechanical Time Switch, 3W

    Manufacturer: Intermatic
    Manufacturer #: T102R
    SKU: 88138698
    $180.63
    Checking Pricing
         
    Additional Features:Features: Provide Automatic Control, Captive Trippers are easy to set and cannot be Lost.
    Clock Motor Voltage:2 HP @ 120 V, 5 HP @ 240 V
    Enclosure Type (Nema):NEMA 3R
    Mounting Type:Wall Mount
    Size:5-1/2 LENGTH X 4 WIDTH X 9-3/8 HEIGHT IN
    Switch Type:SPST
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T102R
    • Size 5-1/2 LENGTH X 4 WIDTH X 9-3/8 HEIGHT IN
    • Application Commercial, Industrial, Residential, Outdoor, HVACR
    • Type Electromechanical
    • UNSPSC 39122208
    • Additional Features Features: Provide Automatic Control, Captive Trippers are easy to set and cannot be Lost.
    • Clock Motor Voltage 2 HP @ 120 V, 5 HP @ 240 V
    • Connection Type Teeter Type
    • Contact Configuration 1 NO
    • Enclosure Type (Nema) NEMA 3R
    • Mounting Type Wall Mount
    • No. of Poles 1
    • Switch Type SPST
    • Temperature Rating -40 to 54°C
    • SKU Spec Sheet
      T102R Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    This heavy-duty steel case electromechanical time switch is designed for industrial, commercial and residential applications. It features a high horsepower rating that is ideal for loads up to 40 amps resistive from 208 volts and direct 24-hour time switc