Intermatic T101M T100 Mechanism Series Mechanical Timer, 125 V SPST | Graybar Store
     
Intermatic - T100 Mechanism Series Mechanical Timer, 125 V SPST - T101M
+ / - Hover over image to Zoom
Other Views

    T100 Mechanism Series Mechanical Timer, 125 V SPST

    Manufacturer: Intermatic
    Manufacturer #: T101M
    SKU: 88138688
    $108.65
    Checking Pricing
         
    Voltage (Volts):125
    Switch Type:SPST
    Color:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # T101M
    • Color Steel
    • Voltage (Volts) 125
    • UNSPSC 39122208
    Product Overview:
    Mechanism 125 V SPST