C Enterprises T1-MM2-3F Copper Patch Cables, 3 ft., Shielded, RJ-45 Male to RJ-45 Male | Graybar Store
     
C Enterprises - Copper Patch Cables, 3 ft., Shielded, RJ-45 Male to RJ-45 Male - T1-MM2-3F
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 3 ft., Shielded, RJ-45 Male to RJ-45 Male

    Manufacturer: C Enterprises
    Manufacturer #: T1-MM2-3F
    SKU: 25541933
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-45 Male to RJ-45 Male
    Shielding:Shielded
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer C Enterprises
    • Manufacturer # T1-MM2-3F
    • Connectors RJ-45 Male to RJ-45 Male
    • Shielding Shielded
    • UNSPSC 43223303
    • Length 3 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, 3 ft, Shielded, RJ-45 Male to RJ-45 Male